BH500
Appleton Beam Clamps, BH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BH500

Appleton Beam Clamps, BH Series

BH500

Appleton Beam Clamps, BH Series
1 In Beam Clamp
MFG Item Number
BH500
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Beam Clamps, BH Series
Item #
BH500
1 In Beam Clamp

BH Series Information

  • Beam clamps, one‑hole clamps and clamp backs are hot dipped galvanized malleable iron
  • 2‑hole straps and combination clamp and clamp backs are zinc electroplated steel
  • Clamp backs are steel and can be used with EMT
Appleton offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two‑hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.

Specifications

Specifications
Product Series BH
Manufacturer Part Number BH500
Manufacturer Appleton
Family Series Appleton Beam Clamps, BH Series
Description 1 In Beam Clamp
Composition Malleable Iron
Jaw Open 0.94 "
Approvals CSA
Net Weight 0.0141 lbs
Gross Weight 0.0141 lbs