BH525HP
Carlon, a T & B Brand Electrical Boxes, bh Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BH525HP Carlon, a T & B Brand Electrical Boxes, bh Series, CEILING BOX HEAVY WALL- BAR/GRD LUG

MFG Item Number
BH525HP

BH525HP Carlon, a T & B Brand Electrical Boxes, bh Series, CEILING BOX HEAVY WALL- BAR/GRD LUG

MFG Item Number
BH525HP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Electrical Boxes, BH Series
Item #
BH525HP
CEILING BOX HEAVY WALL- BAR/GRD LUG

BH Series Information

4 in. 25,14.5 cu.in. SuperBlue hard shell non‑metallic round ceiling box with nails.

Specifications

Specifications
Product Series BH
Manufacturer Part Number BH525HP
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Electrical Boxes, bh Series
Description Round Ceiling Box, Volume 25 Cubic Inches, Diameter 4 Inches, Depth 2.95 Inches, Color Blue, Material Polycarbonate, Mounting Means Hanger Bar 11-1/2 Inches - 18-1/2 Inches, with Grounding Lug
Clamp Type Non-Metallic Cable
Capacity 25 Cubic Inches
Weight Limit 35 lbs
Mounting Bar Hanger
Depth 3 "
Approvals UL
Net Weight 0.62 lbs
Gross Weight 0.62 lbs