BH525P
Carlon, a T & B Brand Electrical Boxes, bh Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BH525P Carlon, a T & B Brand Electrical Boxes, bh Series, CEILING BOX HVY WALL W/GROUND LUG

MFG Item Number
BH525P

BH525P Carlon, a T & B Brand Electrical Boxes, bh Series, CEILING BOX HVY WALL W/GROUND LUG

MFG Item Number
BH525P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 24

Description

Electrical Boxes, BH Series
Item #
BH525P
CEILING BOX HVY WALL W/GROUND LUG

BH Series Information

4 in. 25,14.5 cu.in. SuperBlue hard shell non‑metallic round ceiling box with nails.

Specifications

Specifications
Product Series BH
Manufacturer Part Number BH525P
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Electrical Boxes, bh Series
Description Round Ceiling Box, Volume 25 Cubic Inches, Diameter 4 Inches, Depth 3 Inches, Color Blue, Material Polycarbonate, Mounting Means Nails and Grounding Lug
Clamp Type Non-Metallic Cable
Capacity 25 Cubic Inches
Weight Limit 50 lbs
Mounting L Bracket, Nail
Depth 3 "
Approvals UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs