Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 78101119060 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Family Series | Eaton's B-Line series Mechanical Support |
| Description | BH6-E-2-4 |
| Type | Rod Hanger |
| For Use With | Threaded Rod |
| Mounting | Clip-On |
| Capacity | 160 lbs |
| Beam Flange Thickness | 1/8-1/4 " |
| Beam Type | H-Beam |
| Threaded Rod Size | 3/8-16 |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0.062 lbs |