Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BH6-F1 Eaton's B-Line series Mechanical Support, BH6-F1
MFG Item Number
78101119075
BH6-F1 Eaton's B-Line series Mechanical Support, BH6-F1
MFG Item Number
78101119075
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101119075 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BH6-F1 |
| Type |
Rod Hanger |
| For Use With |
Threaded Rod |
| Mounting |
Clip-On |
| Capacity |
160 lbs |
| Beam Flange Thickness |
1/16-5/32 " |
| Beam Type |
Vertical Flange |
| Threaded Rod Size |
3/8-16 |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.052 lbs |
BH6-F1
Eaton's B-Line series Mechanical Support