BH614R
Carlon, a T & B Brand Electrical Boxes, bh Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BH614R

Carlon, a T & B Brand Electrical Boxes, bh Series

BH614R

Carlon, a T & B Brand Electrical Boxes, bh Series
SUPER BLUE OLD WORK WALL BOX
MFG Item Number
BH614R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 24

Description

Electrical Boxes, BH Series
Item #
BH614R
SUPER BLUE OLD WORK WALL BOX

BH Series Information

4 in. 25,14.5 cu.in. SuperBlue hard shell non‑metallic round ceiling box with nails.

Specifications

Specifications
Product Series BH
Manufacturer Part Number BH614R
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Electrical Boxes, bh Series
Description Round Old/New Work Wall Box, Volume 14.5 Cubic Inches, Diameter 3-1/2 Inches, Color Blue, Material Polycarbonate, Mounting Means Base, Ears, and Snap-In Bracket
Clamp Type Non-Metallic Cable
Capacity 14.5 Cubic Inches
Weight Limit 10 lbs
Mounting Bracket
Depth 2.375 "
Approvals UL
Net Weight 0.34 lbs
Gross Weight 0.34 lbs