BHD199
CKE Metal Oxide Varistors, BHD Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BHD199 CKE Metal Oxide Varistors, BHD Series, METAL OXIDE VARISTOR
MFG Item Number
BHD199

BHD199 CKE Metal Oxide Varistors, BHD Series, METAL OXIDE VARISTOR

MFG Item Number
BHD199
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, BHD Series
Item #
BHD199
METAL OXIDE VARISTOR

BHD Series Information

Specifications

Specifications
Manufacturer Part Number BHD199
Manufacturer CKE
Product Series BHD
Family Series CKE Metal Oxide Varistors, BHD Series
Description METAL OXIDE VARISTOR
Typical Capacitance (pf) 0.00000000348 pF
Max Applied Voltage RMS 510 Vrms
Max Applied Voltage DC 675 VDC
Energy (Joules) 950 J
Max Clamping Volts 1,250 V
Peak Current 40,000 A
Phase Single
MOV Type Panel Mount
Net Weight 0.28 lbs
Gross Weight 0.28 lbs