Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support
BHE-1-2
Eaton's B-Line series Mechanical Support
Strap Hanger, 1/16in.-1/8in. Flange
MFG Item Number
78101104930
This item cannot be canceled or returned
Description
Mechanical Support, Series
Strap Hanger, 1/16in.-1/8in. Flange
Specifications
Specifications
| Manufacturer Part Number |
78101104930 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
Strap Hanger, 1/16in.-1/8in. Flange |
| Type |
Strap Hanger |
| For Use With |
Strap |
| Mounting |
Clip-On |
| Capacity |
200 lbs |
| Beam Flange Thickness |
1/16-1/8 " |
| Beam Type |
H-Beam |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.032 lbs |
BHE-1-2
Eaton's B-Line series Mechanical Support