BHLL3WGNNBHF
Appleton Light Fixtures, BHL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BHLL3WGNNBHF

Appleton Light Fixtures, BHL Series

BHLL3WGNNBHF

Appleton Light Fixtures, BHL Series
BHL, 38KLM, WW, CG, NAR, BH, F
MFG Item Number
BHLL3WGNNBHF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, BHL Series
Item #
BHLL3WGNNBHF
BHL, 38KLM, WW, CG, NAR, BH, F

BHL Series Information

  • LED Light Fixture
  • Approval: UL; CSA
  • IP Rating: IP66; IP67
  • Fixture Material: Aluminum
  • Can Use for Commercial, Industrial Applications

Enclosed and gasketed light fixtures for a variety of applications, including residential, industrial and commercial uses. Fixtures are available in multiple mounting options and have a minimum of 20,000 Lumens. Lamps are LED and are high bay style. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number BHLL3WGNNBHF
Manufacturer Appleton
Product Series BHL
Family Series Appleton Light Fixtures, BHL Series
Description BAYMASTER HL LED, 38K LUMEN, 3000K CCT, CLEAR GLASS, TYPE V NARROW, NON DIMMABLE, 347-480VAC, WITH FUSING
Lamp Included Yes
Voltage 347-480 VAC
Color Temperature 3,000 °K
Style High Bay
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 176 W
Light Output 20,600
Mounting Wall
Guarded No
Junction Box No
Protection Rating IP66, IP67
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X
Temperature Code T4, T4A, T5, T6
Nominal Voltage 347 VAC, 480 VAC
Approvals CSA, UL
Comments Fusing
Net Weight 0 lbs
Gross Weight 0 lbs