Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
BHP10487D
Eaton's Crouse-Hinds series Plugs & Receptacles
100A 3W4P DF INTLK RCP SWT 1.375-1.875
MFG Item Number
BHP10487D
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
100A 3W4P DF INTLK RCP SWT 1.375-1.875
Specifications
Specifications
| Manufacturer Part Number |
BHP10487D |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series BHP plug, 100A, 1.375-1.875 cable diameter, Three-wire, four-pole, Brass, 60-400 Hz, Style 2, Copper-free aluminum, 480 Vac |
| Connection Type |
Plug |
| Current Rating |
100 A |
| Voltage |
480 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 4, NEMA 7, NEMA 9 |
| Net Weight |
5.2 lbs |
| Gross Weight |
5.2 lbs |
BHP10487D
Eaton's Crouse-Hinds series Plugs & Receptacles