Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
BHP3383N
Eaton's Crouse-Hinds series Plugs & Receptacles
30A 2W3P DF INTLCK RCPT FS SWT .500-.875
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
30A 2W3P DF INTLCK RCPT FS SWT .500-.875
Specifications
Specifications
| Manufacturer Part Number |
BHP3383N |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series BHP plug, 30A, 0.500-0.875 cable diameter, Two-wire, three-pole, Brass, 60-400 Hz, Style 2, Copper-free aluminum, 480 Vac |
| Connection Type |
Plug |
| Current Rating |
30 A |
| Voltage |
480 V |
| Number of Poles |
3 |
| Number of Wires |
2 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 4, NEMA 7, NEMA 9 |
| Net Weight |
5.21 lbs |
| Gross Weight |
5.21 lbs |
BHP3383N
Eaton's Crouse-Hinds series Plugs & Receptacles