BI-905
Thomas & Betts Bushings, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI-905

Thomas & Betts Bushings, Steel City Series

BI-905

Thomas & Betts Bushings, Steel City Series
Hardware
Item Number
BI-905
MFG Item Number
BI 905
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Bushings, Steel City Series
Item #
BI-905
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number BI 905
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Bushings, Steel City Series
Description Hardware
Grounding No
Protection Rating Indoor
Hazardous Location No
Temperature Rating 105 °C
Insulation Material Thrmplas
Mounting Threaded
Composition Iron
Trade Size 1.5 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
Alternatives
1035
1035
Eaton's Crouse-Hinds series Bushings