BI1.5-EG08-AN6X-V1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI1.5-EG08-AN6X-V1131 Turck Inductive Proximity, Sensor; Inductive; M8 x 1; 10 to 30
MFG Item Number
4602350

BI1.5-EG08-AN6X-V1131 Turck Inductive Proximity, Sensor; Inductive; M8 x 1; 10 to 30

MFG Item Number
4602350
Item Number
BI1.5-EG08-AN6X-V1131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI1.5-EG08-AN6X-V1131
Sensor; Inductive; M8 x 1; 10 to 30

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4602350
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Inductive; M8 x 1; 10 to 30 VDC; 150 mA (Max.); Shielded; 3000 Hz
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1.5 mm
Connection Type M8 Connector
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.015 lbs
Gross Weight 0.035 lbs