BI1.5-EG08-AP6X-V1131

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI1.5-EG08-AP6X-V1131 Turck Inductive Proximity, Sensor; Inductive Sensing Mode; 3
MFG Item Number
4602220

BI1.5-EG08-AP6X-V1131 Turck Inductive Proximity, Sensor; Inductive Sensing Mode; 3

MFG Item Number
4602220
Item Number
BI1.5-EG08-AP6X-V1131
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI1.5-EG08-AP6X-V1131
Sensor; Inductive Sensing Mode; 3

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4602220
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Inductive Sensing Mode; 3 Wire DC PNP; 1.5 mm; 10 to 30 VDC; SS;
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1.5 mm
Connection Type 3 Pin M8 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0.01 lbs
Gross Weight 0.04 lbs