BI1.5-EG08-Y17M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI1.5-EG08-Y17M

Turck Inductive Proximity

BI1.5-EG08-Y17M

Turck Inductive Proximity
Sensor, Inductive, Proximity,
Item Number
BI1.5-EG08-Y17M
MFG Item Number
1003501
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI1.5-EG08-Y17M
Sensor, Inductive, Proximity,

Series Information

Specifications

Specifications
Manufacturer Part Number 1003501
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, Shielded; Sensing Distance 1.5mm
Nominal Voltage 6 VDC
Power Type DC
Range 1.5 mm
Connection Type Cable
Output Type NAMUR
Number of Wires 2
Composition Metallic
Length 275.59 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Net Weight 0 lbs
Gross Weight 0.4 lbs