BI1.5-EG08K-Y1-0.2RS4.21T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI1.5-EG08K-Y1-0.2RS4.21T

Turck Inductive Proximity

BI1.5-EG08K-Y1-0.2RS4.21T

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI1.5-EG08K-Y1-0.2RS4.21T
MFG Item Number
1003693
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI1.5-EG08K-Y1-0.2RS4.21T
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1003693
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1.5 mm
Connection Type Cable with M12 Connector
Cable Length 0.2 m
Output Type NAMUR
Composition Metallic
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator No
Approvals ATEX
Net Weight 0 lbs
Gross Weight 0 lbs