Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Inductive Proximity
BI1.5U-EG08-AN6X-V1131
Turck Inductive Proximity
Sensor, Inductive, Proximity,
Item Number
BI1.5U-EG08-AN6X-V1131
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Item #
BI1.5U-EG08-AN6X-V1131
Sensor, Inductive, Proximity,
Specifications
Specifications
| Manufacturer Part Number |
4600530 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor, Inductive, Proximity, Shielded; Sensing Distance 1.5mm |
| Diameter |
8 mm |
| Shielding |
Shielded |
| Power Type |
DC |
| Range |
1.5 mm |
| Connection Type |
M8 Connector |
| Output Type |
NO NPN |
| Number of Wires |
3 |
| Composition |
Metallic |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Max Load Current |
0.2 A |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
BI1.5U-EG08-AN6X-V1131
Turck Inductive Proximity