BI1.5U-EG08-AP6X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI1.5U-EG08-AP6X Turck Inductive Proximity, Sensor, Inductive, Proximity,
MFG Item Number
4600500

BI1.5U-EG08-AP6X Turck Inductive Proximity, Sensor, Inductive, Proximity,

MFG Item Number
4600500
Item Number
BI1.5U-EG08-AP6X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI1.5U-EG08-AP6X
Sensor, Inductive, Proximity,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4600500
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, Shielded; Sensing Distance 1.5mm
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1.5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.185 lbs
Gross Weight 0.215 lbs