Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Inductive Proximity
BI1-EG05-AN6X-0.61-RS4T
Turck Inductive Proximity
Sensor, Inductive, Proximity, 1mm
Item Number
BI1-EG05-AN6X-0.61-RS4T
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Item #
BI1-EG05-AN6X-0.61-RS4T
Sensor, Inductive, Proximity, 1mm
Specifications
Specifications
| Manufacturer Part Number |
4609889 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor, Inductive, Proximity, 1mm Sensing DistanceNO; NPN; Flush Mount |
| Diameter |
5 mm |
| Shielding |
Shielded |
| Power Type |
DC |
| Range |
1 mm |
| Connection Type |
Cable with M12 Connector |
| Cable Length |
0.61 m |
| Output Type |
NO NPN |
| Number of Wires |
3 |
| Composition |
Metallic |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Max Load Current |
0.1 A |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.06 lbs |
BI1-EG05-AN6X-0.61-RS4T
Turck Inductive Proximity