BI1-EG05-AP6X-V1331

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI1-EG05-AP6X-V1331

Turck Inductive Proximity

BI1-EG05-AP6X-V1331

Turck Inductive Proximity
Sensor; Inductive Sensing Mode; 5
Item Number
BI1-EG05-AP6X-V1331
MFG Item Number
4608640
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI1-EG05-AP6X-V1331
Sensor; Inductive Sensing Mode; 5

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4608640
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Inductive Sensing Mode; 5 mm; PNP; 1 mm; 10 to 30 VDC; 100 mA (Max.);
Diameter 5 mm
Shielding Shielded
Power Type DC
Range 1 mm
Connection Type 3 Pin M8 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0.0003 lbs
Gross Weight 0.0063 lbs