Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BI1-EH04-AP6X Turck Inductive Proximity, Sensor; 0.157 in.; 10 to 30 VDC;
BI1-EH04-AP6X Turck Inductive Proximity, Sensor; 0.157 in.; 10 to 30 VDC;
Item Number
BI1-EH04-AP6X
Description
Inductive Proximity, Series
Sensor; 0.157 in.; 10 to 30 VDC;
Specifications
Specifications
| Manufacturer Part Number |
4609540 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor; 0.157 in.; 10 to 30 VDC; 100 mA(Max.); Inductive; SS (Housing); |
| Diameter |
4 mm |
| Shielding |
Shielded |
| Power Type |
DC |
| Range |
1 mm |
| Connection Type |
Wire Leads |
| Output Type |
NO PNP |
| Number of Wires |
3 |
| Composition |
Metallic |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.085 lbs |
BI1-EH04-AP6X
Turck Inductive Proximity