BI10-EM30WDTC-Y1X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10-EM30WDTC-Y1X

Turck Inductive Proximity

BI10-EM30WDTC-Y1X

Turck Inductive Proximity
Sensor, Proximity, M30 Inductive; SS
Item Number
BI10-EM30WDTC-Y1X
MFG Item Number
4012071
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-EM30WDTC-Y1X
Sensor, Proximity, M30 Inductive; SS

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4012071
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, M30 Inductive; SS
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type Terminal Chamber
Output Type NAMUR
Composition Metallic
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator Yes
Approvals ATEX
Net Weight 0 lbs
Gross Weight 0.3 lbs