BI10-G30-AZ3X-B1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI10-G30-AZ3X-B1131 Turck Inductive Proximity, Sensor; Inductive Sensing Mode; M
MFG Item Number
43722

BI10-G30-AZ3X-B1131 Turck Inductive Proximity, Sensor; Inductive Sensing Mode; M

MFG Item Number
43722
Item Number
BI10-G30-AZ3X-B1131
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-G30-AZ3X-B1131
Sensor; Inductive Sensing Mode; M

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 43722
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Inductive Sensing Mode; M 30 x 1.5; 0.394 in.(Nom.); 20 to 250 VAC
Diameter 30 mm
Shielding Shielded
Power Type AC, DC
Range 10 mm
Connection Type 3 Pin 7/8-16 UN Connector
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Net Weight 0.0169 lbs
Gross Weight 0.0222 lbs