Series Information
| Manufacturer Part Number | 43733 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor, Proximity, 10mm Sensing Distance; AC/DC; NC; Flush Mount |
| Diameter | 30 mm |
| Shielding | Shielded |
| Power Type | AC, DC |
| Range | 10 mm |
| Connection Type | 3 Pin 7/8-16 UN Connector |
| Output Type | NC |
| Number of Wires | 2 |
| Composition | Metallic |
| Voltage | 10-300 VDC, 20-250 VAC |
| Nominal Voltage | 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | No |
| Max Load Current | 0.5 A |
| Net Weight | 0.365 lbs |
| Gross Weight | 0.365 lbs |