BI10-G30K-AD4X-0.3RS4.23T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI10-G30K-AD4X-0.3RS4.23T Turck Inductive Proximity, Sensor, Inductive, Proximity
MFG Item Number
4670696

BI10-G30K-AD4X-0.3RS4.23T Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
4670696
Item Number
BI10-G30K-AD4X-0.3RS4.23T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-G30K-AD4X-0.3RS4.23T
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4670696
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type Cable with M12 Connector
Cable Length 0.3 m
Output Type NO
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0 lbs