BI10-G30K-AP6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10-G30K-AP6X-H1141 Turck Inductive Proximity, Sensor, Proximity, 10mm Sensing

MFG Item Number
4670660

BI10-G30K-AP6X-H1141 Turck Inductive Proximity, Sensor, Proximity, 10mm Sensing

MFG Item Number
4670660
Item Number
BI10-G30K-AP6X-H1141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-G30K-AP6X-H1141
Sensor, Proximity, 10mm Sensing

Series Information

Specifications

Specifications
Manufacturer Part Number 4670660
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 10mm Sensing DistanceNO; PNP; Flush Mount
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 10 mm
Connection Type M12 Connector
Output Type N/O, PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.2 lbs