Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BI10-G30K-AP6X7M Turck Inductive Proximity, Sensor, Proximity, 10mm Sensing
BI10-G30K-AP6X7M Turck Inductive Proximity, Sensor, Proximity, 10mm Sensing
Item Number
BI10-G30K-AP6X7M
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Sensor, Proximity, 10mm Sensing
Specifications
Specifications
| Manufacturer Part Number |
4670690 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor, Proximity, 10mm Sensing DistanceNO; PNP; Flush Mount |
| Nominal Voltage |
12 VDC, 24 VDC |
| Power Type |
DC |
| Range |
10 mm |
| Connection Type |
Cable |
| Output Type |
N/O, PNP |
| Number of Wires |
3 |
| Composition |
Metallic |
| Voltage |
10-30 VDC |
| Length |
275.59 " |
| Weld Field Immune |
No |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Max Load Current |
0.2 A |
| Net Weight |
0 lbs |
| Gross Weight |
0.9 lbs |
BI10-G30K-AP6X7M
Turck Inductive Proximity