BI10-GT30-ADZ30X2-B1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10-GT30-ADZ30X2-B1131

Turck Inductive Proximity

BI10-GT30-ADZ30X2-B1131

Turck Inductive Proximity
Sensor, Proximity, M30 Inductive;
Item Number
BI10-GT30-ADZ30X2-B1131
MFG Item Number
4256290
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-GT30-ADZ30X2-B1131
Sensor, Proximity, M30 Inductive;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4256290
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, M30 Inductive; 10mm Range; AC/DC; NO; 7/8in.-16UN; T4256290
Diameter 30 mm
Shielding Shielded
Power Type AC, DC
Range 10 mm
Connection Type 3 Pin 7/8-16 UN Connector
Output Type NO MOSFET
Number of Wires 2
Composition Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.4 lbs