BI10-M30-AD4X7M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10-M30-AD4X7M

Turck Inductive Proximity

BI10-M30-AD4X7M

Turck Inductive Proximity
Sensor; Proximity; Inductive; 10mm
Item Number
BI10-M30-AD4X7M
MFG Item Number
4417007
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-M30-AD4X7M
Sensor; Proximity; Inductive; 10mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4417007
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Proximity; Inductive; 10mm Range; 2 Wire; 10-65VDC; 7m; PVC; T4417007
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type Cable Connection
Cable Length 7 m
Output Type NO
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0.8 lbs