BI10-M30-RP67M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10-M30-RP67M

Turck Inductive Proximity

BI10-M30-RP67M

Turck Inductive Proximity
Sensor, Proximity, 10mm Range; 3
Item Number
BI10-M30-RP67M
MFG Item Number
4617594
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-M30-RP67M
Sensor, Proximity, 10mm Range; 3

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4617594
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 10mm Range; 3 Wire; 10-30VDC; 7m; PNP; T4617594
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type Cable Connection
Cable Length 7 m
Output Type NC PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator No
Short Circuit Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.9 lbs