BI10-M30-Y1X-H1141/S56

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10-M30-Y1X-H1141/S56

Turck Inductive Proximity

BI10-M30-Y1X-H1141/S56

Turck Inductive Proximity
Sensor, Proximity, M12; 8.2VDC;
Item Number
BI10-M30-Y1X-H1141/S56
MFG Item Number
4020201
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-M30-Y1X-H1141/S56
Sensor, Proximity, M12; 8.2VDC;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4020201
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, M12; 8.2VDC; 2-Wire DC; 10mm
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type M12 Connector
Output Type NAMUR
Number of Wires 2
Composition Metallic
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator Yes
Approvals ATEX
Net Weight 0.29 lbs
Gross Weight 0.335 lbs