BI10-M30E-VN4X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10-M30E-VN4X-H1141

Turck Inductive Proximity

BI10-M30E-VN4X-H1141

Turck Inductive Proximity
Sensor, Proximity, 10mm Sensing
Item Number
BI10-M30E-VN4X-H1141
MFG Item Number
1571690
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-M30E-VN4X-H1141
Sensor, Proximity, 10mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1571690
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 10mm Sensing Distance; NO/NC; NPN; Flush Mount
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type M12 Connector
Output Type NO/NC NPN
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0.1 lbs