BI10-P30SR-VP4X2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10-P30SR-VP4X2

Turck Inductive Proximity

BI10-P30SR-VP4X2

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI10-P30SR-VP4X2
MFG Item Number
15652
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-P30SR-VP4X2
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 15652
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type M16 x 1.5
Output Type NO/NC PNP
Number of Wires 4
Composition Non-Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0.26 lbs
Gross Weight 0.27 lbs