BI10-Q14-ADZ32X2-0.2-SB3T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10-Q14-ADZ32X2-0.2-SB3T

Turck Inductive Proximity

BI10-Q14-ADZ32X2-0.2-SB3T

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI10-Q14-ADZ32X2-0.2-SB3T
MFG Item Number
4256289
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-Q14-ADZ32X2-0.2-SB3T
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4256289
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Shielded
Power Type AC
Range 10 mm
Connection Type Cable with 1/2-20 UNF
Cable Length 0.2 m
Output Type NO MOSFET
Number of Wires 2
Composition Non-Metallic
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Net Weight 0 lbs
Gross Weight 0.1 lbs