Series Information
| Manufacturer Part Number | 4256220 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor, Proximity, AC/DC; RANGE 10MM; N.O.; 2M CABLE |
| Shielding | Shielded |
| Power Type | AC |
| Range | 10 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO MOSFET |
| Number of Wires | 2 |
| Composition | Non-Metallic |
| Voltage | 20-250 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Sensing Type | Top |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.4 A |
| Net Weight | 0.245 lbs |
| Gross Weight | 0.26 lbs |