BI10-Q14-AP45X2LD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10-Q14-AP45X2LD

Turck Inductive Proximity

BI10-Q14-AP45X2LD

Turck Inductive Proximity
Sensor, Proximity, 10mm Sensing
Item Number
BI10-Q14-AP45X2LD
MFG Item Number
1584031
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-Q14-AP45X2LD
Sensor, Proximity, 10mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1584031
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 10mm Sensing DistanceNO; PNP; Flush Mount
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 8.4-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.3 lbs