BI10-Q14-RDZ32X2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10-Q14-RDZ32X2

Turck Inductive Proximity

BI10-Q14-RDZ32X2

Turck Inductive Proximity
Sensor, Proximity; 10mm Sensing
Item Number
BI10-Q14-RDZ32X2
MFG Item Number
4256226
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-Q14-RDZ32X2
Sensor, Proximity; 10mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4256226
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity; 10mm Sensing Distance; 2wire; DC; NC; Flush Mount;
Shielding Shielded
Power Type AC, DC
Range 10 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC MOSFET
Composition Non-Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type Top
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0 lbs