BI10F-Q34-ADZ30X2B3131S34

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10F-Q34-ADZ30X2B3131S34

Turck Inductive Proximity

BI10F-Q34-ADZ30X2B3131S34

Turck Inductive Proximity
34mm rectangular sensor;
Item Number
BI10F-Q34-ADZ30X2B3131S34
MFG Item Number
4217000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10F-Q34-ADZ30X2B3131S34
34mm rectangular sensor;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4217000
Manufacturer Turck
Family Series Turck Inductive Proximity
Description 34mm rectangular sensor; Embeddable; WFI; Front Sensing; 2-Wire
Shielding Shielded
Power Type AC, DC
Range 10 mm
Connection Type 1/2-20 UNF
Output Type NO MOSFET
Composition Non-Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type Top
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0 lbs