BI10T-Q34-LU-H1141/S317

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10T-Q34-LU-H1141/S317

Turck Inductive Proximity

BI10T-Q34-LU-H1141/S317

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI10T-Q34-LU-H1141/S317
MFG Item Number
1534301
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10T-Q34-LU-H1141/S317
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1534301
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type M12 Connector
Output Type Analog
Composition Non-Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type Top
Status Indicator No
Net Weight 0 lbs
Gross Weight 0.4 lbs