BI10U-G30-ADZ30X2-B3131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI10U-G30-ADZ30X2-B3131

Turck Inductive Proximity

BI10U-G30-ADZ30X2-B3131

Turck Inductive Proximity
Sensor, Inductive, Proximity,
Item Number
BI10U-G30-ADZ30X2-B3131
MFG Item Number
4281613
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10U-G30-ADZ30X2-B3131
Sensor, Inductive, Proximity,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4281613
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, UPROX; 10mm Sensing DistanceNO; 2wire AC/DC
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type 1/2-20 UNF
Output Type NO MOSFET
Number of Wires 2
Composition Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.3 lbs