Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Inductive Proximity
BI10U-MT18-AP6X-H1141
Turck Inductive Proximity
Sensor, Proximity, UPROX; 10mm
Item Number
BI10U-MT18-AP6X-H1141
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Item #
BI10U-MT18-AP6X-H1141
Sensor, Proximity, UPROX; 10mm
Specifications
Specifications
| Manufacturer Part Number |
1644831 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor, Proximity, UPROX; 10mm Sensing DistanceNO; PNP; Flush Mount |
| Diameter |
18 mm |
| Shielding |
Shielded |
| Power Type |
DC |
| Range |
10 mm |
| Connection Type |
M12 Connector |
| Output Type |
NO PNP |
| Number of Wires |
3 |
| Composition |
Metallic |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Max Load Current |
0.2 A |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.135 lbs |
BI10U-MT18-AP6X-H1141
Turck Inductive Proximity