BI15-CP40-FDZ30X2-B1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI15-CP40-FDZ30X2-B1131 Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
4224191

BI15-CP40-FDZ30X2-B1131 Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
4224191
Item Number
BI15-CP40-FDZ30X2-B1131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI15-CP40-FDZ30X2-B1131
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4224191
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Shielded
Power Type AC
Range 15 mm
Connection Type 3 Pin 7/8-16 UN Connector
Output Type NO/NC
Number of Wires 2
Composition Non-Metallic
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.4 A
Net Weight 0 lbs
Gross Weight 0.6 lbs