BI15-CP40-FDZ30X2-B3131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI15-CP40-FDZ30X2-B3131 Turck Inductive Proximity, Sensor, Proximity, 15mm Sensing

MFG Item Number
4224194

BI15-CP40-FDZ30X2-B3131 Turck Inductive Proximity, Sensor, Proximity, 15mm Sensing

MFG Item Number
4224194
Item Number
BI15-CP40-FDZ30X2-B3131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI15-CP40-FDZ30X2-B3131
Sensor, Proximity, 15mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4224194
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 15mm Sensing Distance; NO/NC; AC/DC; Flush Mount
Shielding Shielded
Power Type AC, DC
Range 15 mm
Connection Type 1/2-20 UNF
Output Type NO/NC MOSFET
Number of Wires 2
Composition Non-Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Max Load Current 0.4 A
Net Weight 0 lbs
Gross Weight 0.5 lbs