BI15-CP40-FZ3X2/F2-S10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI15-CP40-FZ3X2/F2-S10

Turck Inductive Proximity

BI15-CP40-FZ3X2/F2-S10

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI15-CP40-FZ3X2/F2-S10
MFG Item Number
13835
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI15-CP40-FZ3X2/F2-S10
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 13835
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Shielded
Power Type AC, DC
Range 15 mm
Output Type NO/NC
Number of Wires 2
Composition Non-Metallic
Voltage 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0.495 lbs
Gross Weight 0.51 lbs