BI15-CP40-FZ3X2/S10-S97

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI15-CP40-FZ3X2/S10-S97

Turck Inductive Proximity

BI15-CP40-FZ3X2/S10-S97

Turck Inductive Proximity
Sensor; Proximity; Inductive
Item Number
BI15-CP40-FZ3X2/S10-S97
MFG Item Number
1341010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI15-CP40-FZ3X2/S10-S97
Sensor; Proximity; Inductive

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1341010
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Proximity; Inductive
Shielding Shielded
Power Type DC
Range 15 mm
Connection Type 1/2-14 NPT
Output Type NO/NC
Number of Wires 2
Composition Non-Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Max Load Current 0.4 A
Net Weight 0 lbs
Gross Weight 0.5 lbs