Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Inductive Proximity
BI15-CP40-FZ3X2/S10-S97
Turck Inductive Proximity
Sensor; Proximity; Inductive
Item Number
BI15-CP40-FZ3X2/S10-S97
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Item #
BI15-CP40-FZ3X2/S10-S97
Sensor; Proximity; Inductive
Specifications
Specifications
| Manufacturer Part Number |
1341010 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor; Proximity; Inductive |
| Shielding |
Shielded |
| Power Type |
DC |
| Range |
15 mm |
| Connection Type |
1/2-14 NPT |
| Output Type |
NO/NC |
| Number of Wires |
2 |
| Composition |
Non-Metallic |
| Voltage |
20-250 VDC |
| Nominal Voltage |
110 VDC, 24 VDC, 250 VDC, 48 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Short Circuit Protection |
No |
| Max Load Current |
0.4 A |
| Net Weight |
0 lbs |
| Gross Weight |
0.5 lbs |
BI15-CP40-FZ3X2/S10-S97
Turck Inductive Proximity