Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 13410 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor; Inductive; Programable Outputs; Terminal Chamber |
| Shielding | Shielded |
| Power Type | AC, DC |
| Range | 15 mm |
| Connection Type | 1/2-14 NPT |
| Output Type | NO/NC |
| Number of Wires | 2 |
| Composition | Non-Metallic |
| Voltage | 10-300 VDC, 20-250 VAC |
| Nominal Voltage | 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Sensing Type | Side |
| Status Indicator | Yes |
| Net Weight | 0.485 lbs |
| Gross Weight | 0.505 lbs |