BI15-EM30-AP45XLD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI15-EM30-AP45XLD

Turck Inductive Proximity

BI15-EM30-AP45XLD

Turck Inductive Proximity
Sensor, Inductive, Proximity, 15mm
Item Number
BI15-EM30-AP45XLD
MFG Item Number
1584021
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI15-EM30-AP45XLD
Sensor, Inductive, Proximity, 15mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1584021
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 15mm Sensing DistanceNO; PNP; Flush Mount
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 8.4-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0.445 lbs
Gross Weight 0.445 lbs