Series Information
| Manufacturer Part Number | 4207200 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor; Normally Open 2 Wire AC? DC Self Contained; 0.591 in. (Nom.); |
| Diameter | 30 mm |
| Shielding | Shielded |
| Power Type | DC |
| Range | 15 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO MOSFET |
| Number of Wires | 2 |
| Composition | Metallic |
| Voltage | 20-250 VDC |
| Nominal Voltage | 110 VDC, 24 VDC, 250 VDC, 48 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Net Weight | 0.465 lbs |
| Gross Weight | 0.465 lbs |