BI15-M30-AN6X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI15-M30-AN6X

Turck Inductive Proximity

BI15-M30-AN6X

Turck Inductive Proximity
Sensor; M30 x 1.5; 10 to 30 VDC;
Item Number
BI15-M30-AN6X
MFG Item Number
4618620
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI15-M30-AN6X
Sensor; M30 x 1.5; 10 to 30 VDC;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4618620
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; M30 x 1.5; 10 to 30 VDC; 200 mA (Max.) AC? DC; Inductive; 70 _ C
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.5 lbs